Beli shearing machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BAILEIGH INDUSTRIAL Straight & Rotary Blade Bench ShearDeskripsi:Straight-blade bench shears make straight cuts by pressing their blades through metal sheets, thin plates, tubes, and bar stock. Sometimes called plate shears, they have an adjustable material stop that stabilizes workpieces and keeps them from deflecting upwards after the cut is made. They are commonly used to make patch panels and floor pans for automotive and HVAC applications.atribut:
- UNSPSC: 27111506
- Actuation: Hand Lever
- Adjustable Depth Stop: No
- Application: Shearing Sheet Metal
- Gauge Type: Mild Steel
- Length of Blade (inch): 4 1/4
- Material: Cast Iron
- Power Source: Manual
- Shearing Length (inch): 4 1/4
- Sheet Metal Capacity (Aluminum) (ga): 14
- Sheet Metal Capacity (Steel) (ga): 14
- monotaro Metal Lever Shear (Cutting Cutter)Deskripsi:It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
- Material: steel
- Materials (Blade): Carbon tool steel (equivalent to SK 4)
- Effective Flute Length (mm): About 200
- Blade Length (mm): 305
- Hardness: HRC60
- Handle Length (mm): 850
- Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
- Dimensions (mm): 150x465x1135
- DAYTON Bench Grinder (Mesin Gerinda Duduk)atribut:
- UNSPSC: 27112704
- Kennedy Bench Shear Hand-OperatedDeskripsi:These bench shears are manufactured from high quality solid steel with a hardened and precision ground blade. Each bench shear is hand operated with a compound lever action. The product is capable of rapidly cutting through metal plate, strip and bar and is completed by an adjustable blade guard.atribut:
- Blade Material: Steel
- ECLASS Code: 21049090
- Handle Material: Alloy Steel
- Number of Pieces: 1
- Type: Bench Shears
- UNSPSC: 27111506
- RIDGID Tip-Up Wing Hydraulic Bender (Alat Pembengkok Pipa)Deskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Mesin Pembengkok Pipa Ridgid terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Mesin Pembengkok Pipa Ridgid dengan harga terbaik.
- EDWARDS Ironworker Die & Add-On Unitatribut:
- UNSPSC: 23171903
- Compatible Tool Brand: Edwards
- JET Bench Grinder (Mesin Gerinda Duduk)atribut:
- UNSPSC: 27112704
- Application: Grinding
- Arbor Size (inch): 5/8
- Bearing Type: Ball Bearing
- Cord Length (ft): 6
- Current (A): 11/5.5
- Dust Collection Port Size (inch): 2-1/2
- Dust Management: Dust Management Included
- Features: Adjustable Cast Iron Tool Rests; Brake Resistor for Rapid Wheel Stoppage; Cast Iron Wheel Guards; Rubber Mounts; Variable Speed for Wide RPM Range
- For Max. Wheel Dia. (inch): 8
- For Max. Wheel Thickness (inch): 1
- Frequency (Hz): 60
- Grinding Wheel Grit: 36/60
- Horsepower (HP): 1
- Housing Material: Cast Iron
- Includes: (2) Grinding Wheels; Adjustable Tool Rests; Large Eye Safety Shields; Single Outlet Collection Hose; Wheel Dresser; Wheel Guards
- Lights Included: No
- Manufacturer Part Number: IBG-8VS
- Maximum Wheel Speed (rpm): 3600
- Minimum Wheel Speed (rpm): 900
- Overall Height (inch): 9-29/64
- Overall Length (inch): 23-27/64
- Overall Width (inch): 22-1/2
- Phase: 1
- Sound Level (dB): 75 @3ft
- Speed Setting: Variable Speed
- Standards: CSA/CUS Certified
- Switch Type: TACT
- Voltage (V): 115
- Wheel Distance (inch): 18
- KRISBOW Metal Shearsatribut:
- Max. Capacity Flat Steel (mm): 70x6
- B-ONE High Shear Homogenizeratribut:
- Speed (rpm): 2000-12000
- Rated Voltage (V): AC230 ±10%
- Rated Frequency (Hz): 50
- Power (W): 510
- Viscosity (mPas): 6000
- Material of the Operating Head: Stainless Steel 304
- Maximum Line Speed of Rotor (m/s): 18
- Mixing Capacity (H2O) (ml): 200-10000
- Permissible Ambient Temperature (°C): < 40
- Permissible Relative Humidity: < 80%
- Rated Torque (N m): 0.96
- Size of the Mixer (LxWxH) (mm): 310x215x700
- Speed Control: Yes
- Standard Configuration (mm): Ø 700
- TRUSCO Hand Adapter for Lever Shearatribut:
- Compatible Body: P-3
- Required Number per Unit: 1
- KRISBOW Bench Grinder (Mesin Gerinda Duduk)Deskripsi:Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
- METALPRO Ironworker Die & Add-On UnitDeskripsi:Press brake stations drive a punch into a die to bend metal plates. The workpiece sits on top of the die along the selected fold and the brake lowers the punch into the plate, forcing it into the die to make the fold. Press brakes are commonly used to bend automotive panels, create metal containers, and form framing components. These add-on press brakes mount to the open tooling station on a compatible ironworker machine.atribut:
- Compatible Tool Brand: Metalpro
- Compatible Ironworker Model: MP4000; MP4000FS; MP4500FS; MP5000FS
- Perfect Surface Grinding Machineatribut:
- Auto Cross Feed Increment (mm): Approx. 0.5 to 20
- Auto Cross Feed Motor (HP): 1/5
- Auto Down Feed (mm/time): 0.001 to 0.999 (2mm/rev; 0.005mm/gr) (Option)
- Coolant Pump: 1/8 (Option)
- Cross Feed on Hand Wheel (mm): 5/rev: 0.02/gra
- Floor Space (mm): 3450x2050x1900 (LxWxH)
- Hydraulic Pump Motor (HP): 2
- Maximum Distance Center of Spindle to Table (mm): 550 (Option: 650)
- Maximum Grinding Surface (mm): 400x800
- Rapid Power Cross Feed (mm/minute): 1100 (60Hz) / 900 (50Hz)
- Rapid Power Head Elevation (mm/minute): Power Rapid Up/Down System (Option): 550 (60Hz) / 450 (50Hz); NC Auto Down Feed System (Option): 300
- Spindle Motor (HP): 5
- Table Grinding Surface (mm): 400x800
- Table Guideway: V & Flat way
- Table Speed (m/minute): Approx. 5 to 25
- Vertical Feed on Hand Wheel (mm): 2/rev: 0.01/gra
- Wheel Dimensions (mm): 405x50x127
- Wheel Speed (rpm): 1750 (60Hz) / 1450 (50Hz)
- SHINKO (Shinko MechatroTech) Bench GrinderDeskripsi:For sharpening and polishing work tools and gardening tools. It is easy to work because it can be fixed and used. Comes with a circular blade guide. Comes with a protective eye shield.For sharpening and polishing work tools and gardening toolsatribut:
- AS ONE Part Number: 64-3673-95
- Cable Length (m): 2
- Current (A): 1.6
- Included Accessories: Circular blade guide with protective eye shield
- Power Consumption (W): 150
- Power Input (V): Single phase 100
- Rotation Speed (rpm): 2950/3500
- Suitable Whetstone: (Right) A60P, (Left) A80P
- Wheel Hole Diameter (Φmm): (Right) 12.7, (Left) 12.7
- Wheel Outer Diameter (Φmm): (Right) 150, (Left) 150
- Wheel Thickness (mm): (Right) 19, (Left) 6.4
- Makita Bench Grinder (Mesin Gerinda Duduk)atribut:
- No Load Speed (rpm): 2.850 / 3.450
- SIP Professional Bench Grinder 230VDeskripsi:Professional bench grinder with a robust metal housing and precision sealed, lubricated spindle bearings giving maximum performance and a longer working life. The powerful 550W induction motor powers 2 grinding wheels which are 8in. diameter, 1in. width with 5/8in. bore. Features and Benefits- NVR switch for added safety- Supplied with 1 coarse and 1 medium hard wearing grinding wheel.- 8in rotary wire brush included- Specifically designed to comfortably work with various metalsTypical Applications- Ideal for the fast sharpening of workshop and garage tools- Grinding and prep work of Various metals- Cleaning of weld seems with included rotary wire brushatribut:
- Type: Bench Grinder
- Ingress Protection Rating (IP Rating): IP23
- Phase: Single Phase
- Sealing Type: Dust Proof
- Tool Rest Adjustment: Adjustable Tool Rests
- Wheel Speed (rpm): 2850
Daftar Harga shearing machine Terbaru November 2026
| BAILEIGH INDUSTRIAL Straight & Rotary Blade Bench Shear | Rp22.999.900 |
| monotaro Metal Lever Shear (Cutting Cutter) | Rp5.399.900 |
| DAYTON Bench Grinder (Mesin Gerinda Duduk) | Rp9.999.900 |
| Kennedy Bench Shear Hand-Operated | Rp3.799.900 |
| RIDGID Tip-Up Wing Hydraulic Bender (Alat Pembengkok Pipa) | Rp73.999.900 |
| EDWARDS Ironworker Die & Add-On Unit | Rp2.899.900 |
| JET Bench Grinder (Mesin Gerinda Duduk) | Rp29.999.900 |
| KRISBOW Metal Shears | Rp1.799.900 |
| B-ONE High Shear Homogenizer | Rp50.999.900 |
| TRUSCO Hand Adapter for Lever Shear | Rp339.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/P102245303-1.jpg)
/p2P109322902-1.jpg)

/8iP102048306-6.jpg)

/hmP109326634-1.jpg)



/6dP101515229-2.jpg)
/4xP104572177-6.jpg)


/qcP109322948-1.jpg)

%20Bench%20Grinder/0rP110762027-1.jpg)
/P101578439-1.jpg)

/8kP102099308-5.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)